Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Bantam Web Self-Retracting Lifeline

Catalog No. 17103897
Change view
Click to view available options
Material:
Galvanized Steel, Thermoplastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17-103-897 Galvanized Steel, Thermoplastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-897 Supplier Werner Co. Supplier No. R430006
Add to Cart
Add to Cart

Bantam web self-retracting lifeline.

Lightweight and compact construction with 6 ft. UHWMPE web working length.

  • Minimizes fall arrest distance to 24 in. while keeping average arrest forces to 900 lb.
  • High Impact nylon housing with swivel top.
  • Supports workers up to 400 lb.
  • Carabiner included.
  • Durable labels and shock pack cover to aid inspection.

Specifications

Product Type Self-retracting Lifeline
For Use With (Application) Fall Protection
For Use With (Equipment) Harnesses
Certifications/Compliance ANSI z359.14-2021-Class 1,OSHA 29 CFR 1910.140 and 1926.502
Includes Carabiner, Snap Hook
Material Galvanized Steel, Thermoplastic
Model Bantam
Connector Types Carabiner, Snap Hook
Width (Metric) 21.34 cm
Width (English) 8.4 in.
Color Black, Blue
Length (English) 6 ft.
Weight (English) 2.5 lb.
Load Bearing Capacity (English) 400 lb.
Load Bearing Capacity (Metric) 181.437 kg
Length (Metric) 1.83 m
Weight (Metric) 1.33 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.