Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Bantam Web Self-Retracting Lifeline with Aluminum Rebar

Catalog No. 17103900
Change view
Click to view available options
Connector Types:
Carabiner Adapter, Snap Hook
Rebar Hook
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
17-103-900 Rebar Hook
17-103-904 Carabiner Adapter, Snap Hook
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-103-900 Supplier Werner Co. Supplier No. R430006R
Add to Cart
Add to Cart

Bantam web self-retracting lifeline with aluminum rebar.

Lightweight and compact construction with UHWMPE web working length.

  • Minimizes Fall Arrest Distance to 24 in. while keeping average arrest forces to 900 lb.
  • High impact nylon housing with swivel top
  • Supports workers up to 400 lb.
  • Carabiner included
  • Durable labels and shock pack cover to aid inspection

Specifications

Product Type Self-retracting Lifeline
Includes Rebar Hook, Carabiner
Material Galvanized Steel, Thermoplastic
Connector Types Rebar Hook
For Use With (Equipment) Harnesses
For Use With (Application) Fall Protection
Model Bantam
Color Black, Blue
Certifications/Compliance ANSI/ASSP z359.18-2017, OSHA 29 CFR 1910.140 and 1926.502
Arresting Force (English) 900 lb.
Width (English) 8.4 in.
Length (English) 6 ft.
Width (Metric) 21.34 cm
Arresting Force (Metric) 408.23 kg
Weight (Metric) 1.04 kg
Weight (English) 2.3 lb.
Length (Metric) 1.83 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.