Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Bariatric Carrier Chassis with Double-Sided Hydraulic Crank
SDP

Catalog No. 22045384 Shop All Mopec Products
Change view
Click to view available options
Width (English):
42 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
22-045-384 42 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-045-384 Supplier Mopec Supplier No. 600009HC2
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stable carrier chassis engineered to provide dependable transport for mortuary applications, with smooth, controlled height adjustment.

Construction

  • (4) locking caster wheels
  • Large, non-removable tray top for carrying bariatric cadavers
  • Hydraulic hand crank powered actuators single or double-side elevation/ tilt, 6 in.
  • Double sided hydraulic crank

Materials

  • 11 ga. 1.5 in. SQ 304 Stainless steel frame with 180-grit polished finish, Tray top has a No.4 finish
  • 304 Stainless steel carrier top with a No.4 polish finish (welded to cart, non-removable) with drain hole and plug

Dimensions

  • 84 L X 42 W X 29.2 in. to 35.2 in. H (lower to higher end for drainage)

Capacity

  • 500 lb.

Performance

  • Raise or lower a single side of the carrier with ease. Crank the handle clockwise to raise the carrier or counterclockwise to lower. Simply release the crank when the carrier is at the desired height.

Specifications

Product Type Mobile Autopsy Cart
Material Stainless Steel (304)
Height (English) 35.2 in.
Length (English) 84 in.
Width (English) 42 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.