Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab, Inc. Bariatric Step Stool with Handrail

Catalog No. 21279157
Change view
Click to view available options
Material:
Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
21-279-157 Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-279-157 Supplier Marketlab, Inc. Supplier No. 2470
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stable Step Stool for Bariatric Use.

  • Reinforced x-frame provides stability
  • Rubber tread platform and rubber-capped legs help prevent slips and falls
  • Chrome-plated steel

Specifications

Width (English) 11.25 in.
Length (English) 14.25 in.
Material Steel
Height (English) 36 in.
Product Type Step Stool
Load Capacity (English) 600 lb.
Load Capacity (Metric) 272 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.