Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Barnstead™ Cartridge Kits
GSA_VA

Catalog No. 09034108 Shop All Thermo Scientific Products
Change view
Click to view available options
For Use With (Equipment):
Nanopure II, Older Nanopure Systems
Nanopure Infinity Systems
Nanopure Quad-style System
Feedwater Source:
Deionized, Tap
Pretreated
Tap
Tap or Pretreated
Model:
D3804
D3805
D3807
D4801
D4802
D5025
D50254
D5026
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Feedwater Source Model
09-034-108 Nanopure II, Older Nanopure Systems Tap or Pretreated D3804
09-050-273 Nanopure Quad-style System Pretreated D5026
09-050-261 Nanopure Quad-style System Tap D4802
09-050-238 Nanopure II, Older Nanopure Systems Tap or Pretreated D3807
09-050-274 Nanopure Quad-style System Pretreated D5025
09-034-109 Nanopure II, Older Nanopure Systems Tap or Pretreated D3805
09-050-260 Nanopure Quad-style System Tap D4801
09-050-248 Nanopure Infinity Systems Deionized, Tap D50254
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 09-034-108 Supplier Thermo Scientific™ Supplier No. D3804
Add to Cart
Add to Cart

Choose from an array of Thermo Scientific™ Barnstead™ Cartridge Kits for select Thermo Scientific™ Barnstead™ water systems, based on your application.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Feedwater Source Tap or Pretreated
Flow Rate 3.8
For Use With (Application) Water purification cartridge
For Use With (Equipment) Nanopure II, Older Nanopure Systems
Includes One 09-034 high capacity ion exchange, 09-034-104 Organic/colloid and two 09-034-3 Ultrapure™ ion exchange cartridges
Model D3804
Pressure 30 psi
Type Cartridge Kit
Length (English) 17 in.
Length (Metric) 4.18 cm
Diameter (English) 3.38 in.
Diameter (Metric) 8.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.