Learn More
Description
Choose from an array of Thermo Scientific™ Barnstead™ Cartridge Kits for select Thermo Scientific™ Barnstead™ water systems, based on your application.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Feedwater Source | Tap or Pretreated |
| Flow Rate | 3.8 |
| For Use With (Equipment) | Nanopure II, Older Nanopure Systems |
| Includes | One 09-034-5C Macropure™ Pretreatment, 09-034 high capacity ion exchange, 09-034-175K Organicfree, 09-034-3 Ultrapure™ ion exchange cartridges |
| Model | D3807 |
| Pressure | 30 psi |
| Type | Water Purification Cartridge |
| Length (English) | 17 in. |
| Length (Metric) | 4.18 cm |
| Diameter (English) | 3.38 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
