Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Barnstead™ Classic Stills Storage Tanks

Catalog No. 0905024
Change view
Click to view available options
Capacity (English):
25 gal.
50 gal.
100 gal.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
09-050-24 25 gal.
09-050-25 50 gal.
09-050-26 100 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 09-050-24 Supplier Thermo Scientific™ Supplier No. B3045

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Ensure the purity of distilled water with the copper and tin-crafted reservoirs of Thermo Scientific™ Barnstead™ Classic Stills Storage Tanks.

Ensure the purity of distilled water with the copper and tin-crafted reservoirs of Thermo Scientific™ Barnstead™ Classic Stills Storage Tanks. Select from 10 to 200 gallon reservoir options. All reservoirs include a removable cover, water level sight glass and a tin-coated draw-off faucet with serrated hose nipple. Connections allow for optional accessories. Tanks require a floor stand or wall bracket (10 and 25 gallon reservoirs only) for proper installation.

Ordering Information:

Replacement consumables include UV Lamp (04141), Ventgard Air Filter (H3120), replacement Water Seal (H3130) and Ventgard Filter Element (25001); all sold separately.

Requires:

Floor stand (all sizes) or wall bracket (10- and 25 gal. reservoirs only) are required for secure installation. Ventgard Air Filter/Water Seal (H3111), and UV Light Assembly (H4005) are also required to protect pure water during storage.

TRUSTED_SUSTAINABILITY

Specifications

Type Storage Tank
For Use With (Equipment) Classic Still
Description 20 gal.
Capacity (English) 25 gal.
Capacity (Metric) 95 L
Depth (English) 25 in.
Depth (Metric) 64 cm
Distribution Outlet 0.5 in. (distribution) (NPT)
Drain Outlet N/A
Height (English) 29 in.
Height (Metric) 74 cm
Width (English) 18 in.
Width (Metric) 46 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.