Learn More
Thermo Scientific™ Barnstead™ FI-Streem™ Glass Stills Pretreatment Kits
Shop All Thermo Scientific ProductsDescription
Treat samples with the Thermo Scientific™ Barnstead™ FI-Streem™ Glass Stills Pretreatment Kit when feed water quality does not match system requirements.
- Utilizes disposable cartridges
- D × W × H: 8.28 × 11 × 23.5″ (21 × 27.9 × 59.7cm)
Specifications
Specifications
| Type | Pretreatment Kit, 120V |
| For Use With (Equipment) | Barnstead FI-Streem Glass Still |
| Description | Pretreatment Kit, 120V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.