Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Barnstead™ GenPure™ Pro Water Purification System PROMO

Catalog No. 10451213PM
Change view
Click to view available options
Model:
Barnstead GenPure Pro UV
Barnstead GenPure Pro UV/UF
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
10-451-213PM Barnstead GenPure Pro UV
10-451-215PM2 Barnstead GenPure Pro UV/UF
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 10-451-213PM Supplier Thermo Scientific™ Supplier No. 50131952PM
Add to Cart
Add to Cart
Request a Quote
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Produce Type 1 ultrapure water while conserving space with the compact and flexible Thermo Scientific™ Barnstead™ GenPure™ Pro Water Purification System.

Suitable for the most demanding laboratory applications, the Thermo Scientific™ Barnstead GenPure Pro water purification system delivers ultrapure 18.2 megohm-cm water with consistent quality. This ultrapure water system will deliver water from a small footprint. The GenPure Pro system can be used on a laboratory bench or on a wall. The new flexible dispenser offers maximum freedom while dispensing ultrapure water up to 24 in. (60 cm) away from the unit.

Dispensing for a variety of tasks:
  • New flexible dispenser offers a radius of 24 inches (60 cm) from the system for filling larger vessels or glassware washing
Leak Detection:
  • Internal leaks can be detected and an error displayed
Integrated feed water monitoring:
  • An additional measuring cell monitors feed water conductivity. Any exceeding of the limiting value is immediately displayed to maximize cartridge life.
Online TOC measurement with UV intensity monitoring:
  • Real-time TOC monitoring for continual measurement of organic substances present in the water.
  • Continuous monitoring of UV intensity removes the risk of false TOC values due to diminished UV intensity.
  • Fault message alerts user when the UV lamp intensity is no longer sufficient for accurate TOC measurements.
UV Photo-oxidation 185/254 nm:
  • High performance UV assembly reliably reduces the content of microorganisms and their metabolites.
  • UV oxidation also reduces organic compounds in the water to ultra-low levels.
Ready-to-use:
  • Feed water pressure switch, wall bracket, UV lamp, ultrapure cartridge, sterile filter, all included in one part number.
  • Leak detection standard and will alert user to leaks.
Measurement of conductivity/resistivity:
  • Conductivity cells are carefully calibrated prior to each measurement via built-in reference resistance with cell constants at 0.01 cm-1.
  • Temperature measurements are made by a platinum chip sensor with ±0.1°C accuracy.
Quick-connect cartridge replacement:
  • Aquastop quick-connect capability enables cartridge replacement within seconds even mid-operation.
Exact dosing:
  • High precision POM draw-off valve for dispensing with sterile filter.
  • Electronic dosing for fully automatic volume control of 0.01 to 65.0 L with <2% accuracy.
GLP-compliant documentation:
  • Real-time clock and code-protected operating system prevents unauthorized changes to system settings.
  • RS-232 interface with adjustable send interval for safe data transfer of all measured data, faults, date and time to a PC computer or log printer.
  • Digital microprocessor control automatically monitors and stores faults from the last four weeks.
  • USP-compliant conductivity measurement with temperature compensation can be switched on or off.
Tilting Control Panels for Easy Viewing:
  • Ergonomically designed controller tilts for ease-of-use and better visibility.
  • Illuminated four-line alpha-numeric display.
TRUSTED_SUSTAINABILITY

Specifications

Conductivity 0.055 μS/cm
Description GenPure Pro Ultrapure Water System with UV-photo-oxidation
Bacterial Content <0.01 CFU/mL
Feedwater Connector 3/4 in. NPT
Feed Water Monitoring Integrated
Flow Rate Up to 2 L/min.
Product Water Type Type 1
Resistivity 18.2 Mohm.cm
TOC Monitor with UV Intensity Monitoring Yes
Total Organic Carbon 1 to 5 ppb
Model Barnstead GenPure Pro UV
Operating Pressure 2 to 6 bar
Particles >0.2µM/mL <1
Power Consumption 0.1 kW
Temperature Range (Metric) 2°C to 35°C
Width (English) 13 in.
Width (Metric) 330 mm
Height (English) 24.2 in.
Height (Metric) 615 mm
Depth (English) 18.6 in.
Depth (Metric) 472 mm
Electrical Requirements 90/240 V, 50/60 Hz
Voltage 90/240 V
Frequency 50/60 Hz
Product Type Water Purification System
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.