Learn More
Thermo Scientific™ Barnstead™ GenPure™ UV/UF PROMO
Description
Integrated Feed Water Monitoring:
- An additional measuring cell monitors feed water conductivity.
- Any measurement that exceeds of the limiting value is immediately displayed maximizing cartridge life.
Online TOC Measurement with UV Intensity Monitoring:
- Real-time TOC monitoring allows continual measurement of organic substances present in the water.
- Continuous monitoring of UV intensity removes the risk of false TOC values due to diminished UV intensity.
- Fault message alerts user when the UV lamp intensity is no longer sufficient for accurate TOC measurements.
- System offers UV Photo-oxidation 185/254nm.
- High performance UV assembly reliably reduces the content of microorganisms and their metabolites.
Ready-to-Use:
- Feed water pressure switch, wall bracket, UV lamp, ultrapure cartridge, sterile filter, all included with one part number.
Measurement of Conductivity/Resistivity:
- Conductivity cells are carefully calibrated prior to each measurement via built-in reference resistance with cell constants at 0.01cm-1.
- Temperature measurements are made by a platinum chip sensor with ± 0.1°C accuracy.
Quick-connect Cartridge Replacement:
- Aquastop quick-connect capability enables cartridge replacement within seconds even mid-operation.
GLP-compliant Documentation:
- Real-time clock and code-protected operating system prevents unauthorized changes to system settings.
- RS-232 interface with adjustable send — interval for safe data transfer of all measured data, faults, date and time to a PC computer or log printer.
- Digital microprocessor control automatically monitors and stores faults from the last four weeks.
- USP-compliant conductivity measurement with temperature compensation can be switched on or off.
Tilting Control Panels for Easy Viewing:
- The ergonomically designed controller tilts for optimal key pressing and easy readability.
- Four-line, alpha-numeric display is illuminated.
Specifications
Specifications
| Conductivity | 0.055 μS/cm |
| Description | GenPure ultrapure water system with UV-photo-oxidation and ultrafiltration membrane |
| Bacterial Content | <0.01 CFU/mL |
| Feedwater Connector | R 3/4 in. |
| Feed Water Monitoring | Yes |
| Feedwater Source | Pretreated |
| Flow Rate | Up to 2 L/min. |
| Product Water Type | Type 1 |
| Resistivity | 18.2 Mohm.cm |
| TOC Monitor with UV Intensity Monitoring | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.