Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Barnstead™ GenPure™
GSA_VA

Catalog No. p-4531517
Change view
Click to view available options
Model:
GenPure UV/UF
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
10-451-061 GenPure UV/UF
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 10-451-061 Supplier Thermo Scientific™ Supplier No. 50131217
Only null left
Add to Cart
Add to Cart
Request a Quote
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Produce Type 1 ultrapure water with consistent quality for your most demanding and sensitive applications with this water purification system.

Produce Type 1 ultrapure water with consistent quality for your most demanding and sensitive applications with the Thermo Scientific™ Barnstead™ GenPure™ water purification system. This system offers outstanding control, as well as high-precision, USP-complying conductivity measurement with temperature compensation that can be switched on or off. All GenPure™ systems exceed international standard ASTM Type I, ISO 3696 Grade 1, ASTM D1193 and CLSI-CLRW.

Integrated Feed Water Monitoring:

  • An additional measuring cell monitors feed water conductivity.
  • Any measurement that exceeds of the limiting value is immediately displayed maximizing cartridge life.

Online TOC Measurement with UV Intensity Monitoring:

  • Real-time TOC monitoring allows continual measurement of organic substances present in the water.
  • Continuous monitoring of UV intensity removes the risk of false TOC values due to diminished UV intensity.
  • Fault message alerts user when the UV lamp intensity is no longer sufficient for accurate TOC measurements.
  • System offers UV Photo-oxidation 185/254nm.
  • High performance UV assembly reliably reduces the content of microorganisms and their metabolites.

Ready-to-Use:

  • Feed water pressure switch, wall bracket, UV lamp, ultrapure cartridge, sterile filter, all included with one part number.

Measurement of Conductivity/Resistivity:

  • Conductivity cells are carefully calibrated prior to each measurement via built-in reference resistance with cell constants at 0.01cm-1.
  • Temperature measurements are made by a platinum chip sensor with ± 0.1°C accuracy.

Quick-connect Cartridge Replacement:

  • Aquastop quick-connect capability enables cartridge replacement within seconds even mid-operation.

GLP-compliant Documentation:

  • Real-time clock and code-protected operating system prevents unauthorized changes to system settings.
  • RS-232 interface with adjustable send — interval for safe data transfer of all measured data, faults, date and time to a PC computer or log printer.
  • Digital microprocessor control automatically monitors and stores faults from the last four weeks.
  • USP-compliant conductivity measurement with temperature compensation can be switched on or off.

Tilting Control Panels for Easy Viewing:

  • The ergonomically designed controller tilts for optimal key pressing and easy readability.
  • Four-line, alpha-numeric display is illuminated.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Conductivity 0.055μS/cm
Bacterial Content <0.01 CFU/mL
Feedwater Connector R 3/4 in.
Feed Water Monitoring Yes
Feedwater Source Pretreated
Flow Rate Up to 2 L/min.
Product Water Type Type 1
Resistivity 18.2 Mohm.cm
TOC Monitor with UV Intensity Monitoring No
Total Organic Carbon 1 to 5 ppb
Feedwater Pressure 1 to 6 bar
Includes UV-photo-oxidation, Ultrafiltration Membrane
Model GenPure UV/UF
Operating Pressure 2 to 6 bar
Particles >0.2µM/mL <1
Power Consumption 0.1 kW
Temperature Range (Metric) 2°C to 35°C
Width (Metric) 372 mm
Height (Metric) 615 mm
Depth (Metric) 330 mm
Net Weight (Metric) 23 kg
Electrical Requirements 90/240 V 50/60 Hz
Voltage 90/240 V
Frequency 50/60 Hz
Endotoxin Concentration 0.001 EU/mL
Product Type Ultrapure Water Purification System
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.