Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Barnstead™ LabTower™ RO Water Purification System
GSA_VA

Catalog No. 10451106 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
LabTower RO 40L/hr.
Permeate performance:
40 L/hr. at 10°C
Electrical Requirements:
100/240 V 50/60 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Permeate performance Electrical Requirements
10-451-106 LabTower RO 40L/hr. 40 L/hr. at 10°C 100/240 V 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 10-451-106 Supplier Thermo Scientific™ Supplier No. 50132391
  • $22,940.00
    $15,087.65 / Each of 1

    Save $7,852.35

    34% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Convert tap water into reverse osmosis water with integrated 100L storage using the Thermo Scientific™ Barnstead™ LabTower™ RO Water Purification System.

Convert tap water into reverse osmosis (RO) water with integrated 100L storage using the Thermo Scientific™ Barnstead™ LabTower™ RO Water Purification System, which allows the user to easily read parameters with an ultra-modern controller. Mounted on casters, this compact system is an ideal pure water supply for any laboratory. The system is well-suited as a feed water source for dishwashers, autoclaves and general laboratory use. Choose from two system options with permeate flows of 20, 49 or 60L/hr. Resistivity/conductivity is clearly displayed on a large back-lit control panel that tilts for optimum viewing.

Advanced technology in a mobile design:

  • An ultra-modern microprocessor control provides easy-to-read system parameters.
  • Completely drainable integrated 100L high-purity water reservoir has a low-noise pressure booster as a standard component.
  • Mounted on casters, the compact LabTower RO system is an ideal pure water supply for any laboratory.
  • System is ideally suited as a feed water source for dishwashers, autoclaves and general laboratory use.
  • A built-in pretreatment unit — consisting of a hardness stabilizer for protection of the reverse osmosis module from hardness formers and an activated carbon/5μm combi-cartridge — protects the system against free chlorine and particles, ensuring the long service life of downstream purification stages.

Compact and mobile design:

  • System includes three system options with permeate flows of 20, 40 or 60L/hr.
  • Stand-alone design with integrated 100L tank takes up ZERO bench space—casters allow for easy relocation.
  • Systems can be upgraded later to accommodate growing water capacity demands.

Integrated 100L reservoirL

  • System stores 100L of  RO water in a high-purity polyethylene PE opaque reservoir.
  • Adjustable reservoir volume can be programmed for times of low demand—dispense from the reservoir to supply autoclaves, dishwashers, ultrapure water systems, etc.

Easy-to-operate clear display:

  • Resistivity/conductivity clearly displayed on large back-lit control panel that tilts for optimum viewing.
  • Status of current operating mode clearly indicating “production”, “stand-by”, “cleaning” or “disinfection” modes.
  • Reservoir fill-level is shown as a percent.
  • System parameters are code-protected to prevent accidental changes to set points.

GLP-compliant documentation:

  • LabTower RO has been developed to fulfill GLP requirements.
  • Recorded and traceable data can be obtained by printout via the RS-232 interface and accessory printer.
  • Highly qualified and precise measurement of the conductivity is ensured by the cell constant of 0.16 cm-1.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Bacterial Content 99%
Description LabTower RO 40L/hr.
Feed Water Monitoring Yes
Feedwater Source Tap
Flow Rate 40 L/hr. at 10°C
TOC Monitor with UV Intensity Monitoring No
Type Reverse Osmosis Water Purification System
Feedwater Connector 3/4 in. NPT
Feedwater Pressure 1 to 6 Bar
Operating Pressure 2 to 6 bar
Particles >0.2µM/mL <1 μM/mL
Permeate performance 40 L/hr. at 10°C
Power Consumption 0.25 kW
Silica Removal 98%
Temperature Range (Metric) 2°C to 35°C
Width (Metric) 450 mm
Height (Metric) 1500 mm
Depth (Metric) 580 mm
Net Weight (Metric) 50 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.