Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Barnstead™ MegaPure™ ACS
GSA_VA

Catalog No. 0906972
Change view
Click to view available options
Type:
Adapter
Adapter Kit
Automatic Collection System
Wall-mount Bracket
For Use With (Equipment):
Automatic Collection System
Mega-Pure Glass Still
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type For Use With (Equipment)
09-069-72 Automatic Collection System Mega-Pure Glass Still
09-069-78 Wall-mount Bracket Automatic Collection System
09-069-76 Adapter Kit Mega-Pure Glass Still
09-697-77 Adapter Mega-Pure Glass Still
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 09-069-72 Supplier Thermo Scientific™ Supplier No. B440704
Add to Cart
Add to Cart
Request a Quote
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Control the operation of your Thermo Scientific™ Barnstead™ Mega-Pure™ Glass Still with this automatic collection system, which collects up to 45L of water.

Control the operation of your glass still with the Thermo Scientific™ Barnstead™ MegaPure™ ACS (Automatic Collection System), which collects up to 45L of water.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Mega-Pure Glass Still
Type Automatic Collection System
Dimensions (L x W x H) 16 x 16 x 38 in. (41 x 41 x 97 cm)
Length (English) 16 in.
Length (Metric) 41 cm
Width (English) 16 in.
Width (Metric) 41 cm
Height (English) 38 in.
Height (Metric) 97 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.