Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Barnstead™ MicroPure™ Water Purification System UF/UV PROMO

Catalog No. 10451096PM Shop All Thermo Scientific Products
Change view
Click to view available options
Barnstead MicroPure UF/UV; Conductivity: 0.055μS/cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
10-451-096PM Barnstead MicroPure UF/UV; Conductivity: 0.055μS/cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-451-096PM Supplier Thermo Scientific™ Supplier No. 50132370PM

missing translation for 'validMainframeMsg'

Process up to 15 L of ultra-pure water per day with the compact Barnstead MicroPure system, which reliably supports applications such as HPLC.

Smart features:

  • Backlit display that tilts for easy viewing
  • Variable speed dispensing
  • Optional integrated 6 L feed water reservoir for use without direct access to a water line

Monitor feed water quality:

  • Good feed water quality leads to consistently ultrapure water and a longer cartridge service life to maximize cartridge life

Smart design:

  • Recirculation pump prevents bacterial growth during standstill and allows for constant monitoring of all system functions, allowing for the immediate display of fault messages if a problem is detected
  • Systems ship fully equipped with pressure reducer, ultrapure cartridge and 0.2 μm sterile filter

Superior filters:

  • Ultrafilter is flushed automatically to assure the highest retention of endotoxins and nucleases, which produces a long two-year lifetime
  • Validated 0.2 μm final filter with folded membrane can be sterilized up to five times
TRUSTED_SUSTAINABILITY

Specifications

Conductivity 0.055μS/cm
Bacterial Content <0.01 CFU/mL
Feedwater Connector R 3/4 in.
Feed Water Monitoring Yes
Feedwater Source Pretreated
Flow Rate 1.5 L/min.
Product Water Type Type 1
Resistivity 18.2 MΩ/cm
TOC Monitor with UV Intensity Monitoring No
Total Organic Carbon 1 to 5 ppb
Feedwater Pressure 1 to 6 bar
Operating Pressure 0.1 to 6 bar
Particles >0.2µM/mL <1 μM/mL
Power Consumption 0.06 kW
Temperature Range (Metric) 2°C to 35°C
Width (Metric) 305 mm
Height (Metric) 545 mm
Depth (Metric) 300 mm
Net Weight (Metric) 17 kg
Voltage 100/240 V
Frequency 50/60 Hz
Endotoxin Concentration 0.001 EU/mL
Product Type Water Purification System
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.