Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Barnstead™ Pacific TII Water Purification System
GSA_VA

Catalog No. p-4531536
Change view
Click to view available options
Description:
Pacific TII 12
Pacific TII 12 (UV)
Pacific TII 20
Pacific TII 20 (UV)
Pacific TII 7
Pacific TII 7 (UV)
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
10-451-078 Pacific TII 20 (UV)
10-451-080 Pacific TII 7
10-451-081 Pacific TII 12
10-451-082 Pacific TII 20
10-451-085 Pacific TII 7 (UV)
10-451-086 Pacific TII 12 (UV)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 10-451-078 Supplier Thermo Scientific™ Supplier No. 50131982
Only null left
Add to Cart
Add to Cart
Request a Quote
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Convert tap water into Type 2, high purity water with this automatic and cost-efficient TII water purification system.

Convert tap water into Type 2, high purity water with the automatic and cost-efficient Thermo Scientific™ Barnstead™ Pacific TII Water Purification System. This system supports daily requirements from 20 to 200 liters. It removes approximately 98% of inorganic ions and 99% of all dissolved organic substances, as well as microorganisms and particles, with its high performance, reverse osmosis membrane.

Multiple Options for Type 2 water:

  • Five system options with permeate flows of 3, 7, 12, 20 or 40L/hr
  • Future system upgrades accommodate greater capacities to meet growing water demands
  • Space-saving design permits benchtop installation or wall mounting with integrated mounting bracket

Operational Reliability:

  • Microprocessor controlled for automatic operation with continuous monitoring of all critical parameters
  • Automatic return to “operating” mode ensures recirculation during standstill periods
  • UV lamp prevents biological contamination (UV models only)

Easy-to-Operate:

  • Resistivity/conductivity clearly displayed on large, back-lit control panel that tilts for optimum viewing
  • Status of current operating mode clearly indicating Production, Stand-by and Cleaning modes
  • Reservoir fill-level shown as %
  • System parameters are code-protected to prevent accidental changes to set points

GLP-Compliant Documentation:

  • Optional printer connects to RS-232 port for data recording and traceability
  • Cell constant of 0.01cm-1 ensures precise conductivity measurements
  • Temperature compensation for the conductivity measurement has an accuracy of ±0.1°C (in conformity with USP 645)

Optional Hand Dispenser:

  • Gain increased flexibility by adding a hand dispenser with 3-meter cord which connects to tank; use only with a tank equipped with a pressure pump (06.5032, 06.5062, 06.5082).  Ships with a 0.2 micron final filter (Part #50138221)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Bacterial retention 99%
Conductivity 0.1 to 1.0μS/cm
Description Pacific TII 20 (UV)
Bacterial Content 99%
Feedwater Connector 3/4 in. NPT
Feed Water Monitoring No
Feedwater Source Tap
Flow Rate 20 L/hr. at 10°C
Product Water Type Type 2
Resistivity 10 to 1 Mohm.cm at 25°C
TOC Monitor with UV Intensity Monitoring No
Total Organic Carbon <30 ppb
Feedwater Pressure 1 to 6 bar
Operating Pressure 2 to 6 bar
Particles >0.2µM/mL <1 μM/mL
Permeate performance 20 L/hr. at 10°C
Temperature Range (Metric) 2°C to 35°C
Width (Metric) 372 mm
Height (Metric) 613 mm
Depth (Metric) 330 mm
Net Weight (Metric) 25 kg
Electrical Requirements 90/240 V 50/60 Hz
Voltage 90/240 V
Frequency 50/60 Hz
Daily Output 20 to 200 L
Product Type Water Purification System
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.