Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Barnstead™ Smart2Pure™ Water Purification System 12 UV/UF Bundle

Catalog No. 10451046pkg
Change view
Click to view available options
Product Water Type:
Type 1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Water Type
10-451-046PKG Type 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-451-046PKG Supplier Thermo Scientific™ Supplier No. 50129845PR
Only null left
Add to Cart
Add to Cart
Request a Quote

Barnstead™ Smart2Pure™ Water Purification System 12 UV/UF Bundle includes the Water Purification System, Barnstead™ Pretreatment, and Hand Dispenser Kit.

Smart2Pure™ Water Purification System 12 UV/UF

  • Convert tap water to ASTM Type 1 water with the compact, all-in-one Thermo Scientific™ Barnstead™ Smart2Pure™ Water Purification System
  • Offers the choice of a 30 or 60 L reservoir for customizable storage capacity
    • Large opening allows easy and effective cleaning by hand
    • Sterile venting filter/reservoir overflow protects against contamination by microorganisms
    • Optional CO2 absorber prevents TOC value increases from drawn-in CO2
    • Polyethylene reservoir is opaque to light
    • Recirculation pump protects the high purity water from bacterial growth during standstills and maintains the low conductivity value
    • Wall-mount is optional for simple space-savings
    • Conical bottom outlet allows for complete draining and efficient cleaning and disinfection
  • Dispensing is easy and features variable speed to control flow, and the display can be tilted for optimal reading
  • Position this system on the bench or mount on the wall
  • Water purification progresses through independent cartridges with Aquastop quick connects for fast replacement
  • UV bulb and UF ultrafilter available to customize ultrapure water

Pretreatment

  • Contains PreFilter, Hardness Stabilizer, and Carbon Filter
  • The unit contains pressure regulator and pressure gauges
  • Space saving design comes with Wall Mount capability
  • Use pretreatment when feed water quality doesn't match the requirements for your system

Hand Dispenser Kit

  • Increase flexibility in the lab
  • Includes a dispenser with 3 meter cord that connects to the water system tank and a 0.2 micron final filter
TRUSTED_SUSTAINABILITY

Specifications

Bacterial retention 99%
Conductivity Type 1: 0.055 μS/cm; Type 2: 0.067 to 0.1 μS/cm
Bacterial Content <0.01 CFU/mL
Feedwater Connector 3/4 in. NPT
Feed Water Monitoring No
Feedwater Source Tap
Flow Rate 0.6 L/min.
Product Water Type Type 1
Resistivity Type 1: 18.2 Mohm.cm at 25°C; Type 2: 10 to 15 Mohm.cm at 25°C
TOC Monitor with UV Intensity Monitoring No
Total Organic Carbon 1 to 5 ppb
Feedwater Pressure 1 to 6 bar
Includes Pressure regulator, pressure gauges, three cartridges, wall mount, an ultrapure polisher cartridge, sterile 0.2 μm filter, UV lamp, and UF filter
Operating Pressure 1 to 6 bar
Particles >0.2µM/mL <1
Permeate performance 12 L/hr. at 10°C
Power Consumption 0.06 kW
RO Flow Rate 12 L/hr.
Dimensions (L x W x H) Pretreatment: 14.5 x 13.3 x 20.0 in.
Width (Metric) 305 mm
Height (Metric) 545 mm
Depth (Metric) 400 mm
Net Weight (Metric) 22 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Frequency 50/60 Hz
Endotoxin Concentration 0.005 EU/mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.