Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Barnstead™ Smart2Pure™ Water Purification System with Installation

Catalog No. 10451056INS
Change view
Click to view available options
Model:
Smart2Pure 12 UV
Smart2Pure 6 UV/UF
RO Flow Rate:
12 L/hr.
6 L/hr.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model RO Flow Rate
10-451-056INS Smart2Pure 12 UV 12 L/hr.
10-451-053INS Smart2Pure 6 UV/UF 6 L/hr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10-451-056INS Supplier Thermo Scientific™ Supplier No. 50129890INS

Convert tap water to ASTM Type 1 water with the compact, all-in-one Thermo Scientific™ Barnstead™ Smart2Pure™ water system. This complete system produces 3 or 6 liters of ultra-pure water per hour. The Smart2Pure 3 and 6 feature a built-in 6L reservoir to store the Type 2 water, while the Smart2Pure 12 offers the choice of a 30 or 60L reservoir for customizable storage capacity.

Lasting economy:

  • Water purification progresses through independent cartridges with Aquastop quick connects for fast replacement.
  • Module 1 offers a combination of pretreatment and the reverse osmosis membrane.
  • Module 2 includes a polishing cartridge that contains high-quality ultrapure resin for consistent purity and long cartridge life.
  • Easy-to-operate:

  • Dispensing is easy and features variable speed to control flow.
  • The display can be tilted for optimal reading.
  • Optional UV bulb and UF ultrafilter are available to customize ultrapure water.
  • Smart integrated 6L reservoir for the Smart2Pure 3 and 6:

  • Constructed with pigment-free materials
  • Conical bottom outlet for complete draining and efficient cleaning and disinfection
  • Smart2Pure 12 offers reservoir options, either 30 or 60L:

  • Large opening allows easy and effective cleaning by hand.
  • Sterile venting filter/reservoir overflow protects against contamination by microorganisms.
  • Optional CO2 absorber prevents TOC value increases from drawn-in CO2.
  • Polyethylene reservoir is opaque to light.
  • Recirculation pump protects the high purity water from bacterial growth during standstills and maintains the low conductivity value.
  • Wall-mount is optional for simple space-savings.
  • Conical bottom outlet allows for complete draining and efficient cleaning and disinfection. 
  • Optional Hand Dispenser:

  • Gain increased flexibility by adding a hand dispenser with 3m cord (Part #50138221)
  • TRUSTED_SUSTAINABILITY

    Specifications

    Bacterial retention 99%
    Conductivity Type 1: 0.055μS/cm
    Bacterial Content <0.01 CFU/mL
    Feedwater Connector 3/4 in. NPT
    Feed Water Monitoring No
    Feedwater Source Tap
    Flow Rate 1 L/min.
    Product Water Type Type 1
    Remote Dispenser No
    Resistivity Type 1: 18.2 Mohm.cm at 25°C; Type 2: 10 to 15 Mohm.cm at 25°C
    TOC Monitor with UV Intensity Monitoring No
    Total Organic Carbon 1 to 5 ppb
    Feedwater Pressure 1 to 6 bar
    Includes RO/pretreatment cartridge, an ultrapure polisher cartridge, sterile 0.2μm filter, pressure regulator, UV lamp
    Model Smart2Pure 12 UV
    Operating Pressure 1 to 6 bar
    Particles >0.2µM/mL <1
    Permeate performance 12 L/hr. at 10°C
    Power Consumption 0.06 kW
    RO Flow Rate 12 L/hr.
    Width (Metric) 305 mm
    Height (Metric) 545 mm
    Depth (Metric) 400 mm
    Net Weight (Metric) 22 kg
    Electrical Requirements 100/240 V 50/60 Hz
    Voltage 100/240 V
    Frequency 50/60 Hz
    Endotoxin Concentration 0.005 EU/mL
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.