Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Barnstead™ Smart2Pure™ Water Purification System 6 UV Bundle

Catalog No. 10451052PKG Shop All Thermo Scientific Products
Change view
Click to view available options
Product Water Type:
Type 1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Water Type
10-451-052PKG Type 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-451-052PKG Supplier Thermo Scientific™ Supplier No. 50129885PR
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Barnstead™ Smart2Pure™ Water Purification System 6 UV Bundle includes the Water Purification System, Barnstead™ Pretreatment, and Hand Dispenser Kit.

Smart2Pure™ Water Purification System 6 UV

  • Convert tap water to ASTM Type 1 water with the compact, all-in-one Thermo Scientific™ Barnstead™ Smart2Pure™ Water Purification System
  • Features a built-in 6 L reservoir to store the Type 2 water
    • Constructed with pigment-free materials
    • Conical bottom outlet for complete draining and efficient cleaning and disinfection
  • Dispensing is easy and features variable speed to control flow, and the display can be tilted for optimal reading
  • Position this system on the bench or mount on the wall
  • Water purification progresses through independent cartridges with Aquastop quick connects for fast replacement
  • UV bulb available to customize ultrapure water

Pretreatment

  • Contains PreFilter, Hardness Stabilizer, and Carbon Filter
  • The unit contains pressure regulator and pressure gauges
  • Space saving design comes with Wall Mount capability
  • Use pretreatment when feed water quality doesn't match the requirements for your system

Hand Dispenser Kit

  • Increase flexibility in the lab
  • Includes a dispenser with 3 meter cord that connects to the water system tank and a 0.2 micron final filter
TRUSTED_SUSTAINABILITY

Specifications

Bacterial retention 99%
Conductivity Type 1: 0.055 μS/cm; Type 2: 0.067 to 0.1 μS/cm
Bacterial Content <0.01 CFU/mL
Feedwater Connector 3/4 in. NPT
Feed Water Monitoring No
Feedwater Source Tap
Flow Rate 0.6 L/min.
Product Water Type Type 1
Remote Dispenser No
Resistivity Type 1: 18.2 Mohm.cm at 25°C; Type 2: 10 to 15 Mohm.cm at 25°C
TOC Monitor with UV Intensity Monitoring No
Total Organic Carbon 1 to 5 ppb
Feedwater Pressure 1 to 6 bar
Includes Internal 6 L tank with vent filter, pressure regulator, pressure gauges, three cartridges, wall mount, ultrapure polisher cartridge, sterile 0.2 μm filter, and UV lamp
Operating Pressure 1 to 6 bar
Particles >0.2µM/mL <1
Permeate performance 6 L/hr. at 10°C
Power Consumption 0.06 kW
RO Flow Rate 6 L/hr.
Dimensions (L x W x H) Pretreatment: 14.5 x 13.3 x 20.0 in.
Width (Metric) 305 mm
Height (Metric) 545 mm
Depth (Metric) 400 mm
Net Weight (Metric) 22 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Frequency 50/60 Hz
Endotoxin Concentration 0.005 EU/mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.