Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Barnstead™ Smart2Pure™ Water Purification System
GSA_VA

Catalog No. 10-451-045
Change view
Click to view available options
Model:
Smart2Pure 12 UV
Smart2Pure 12 UV/UF
Smart2Pure 3 UV
Smart2Pure 3 UV/UF
Smart2Pure 6 UV
Smart2Pure 6 UV/UF
RO Flow Rate:
12 L/hr.
3 L/hr.
6 L/hr.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model RO Flow Rate
10-451-045 Smart2Pure 3 UV/UF 3 L/hr.
10-451-052 Smart2Pure 6 UV 6 L/hr.
10-451-053 Smart2Pure 6 UV/UF 6 L/hr.
10-451-046 Smart2Pure 12 UV/UF 12 L/hr.
10-451-049 Smart2Pure 3 UV 3 L/hr.
10-451-056 Smart2Pure 12 UV 12 L/hr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 10-451-045 Supplier Thermo Scientific™ Supplier No. 50129688

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

Convert tap water to ASTM Type 1 water with this compact, all-in-one water system.

Convert tap water to ASTM Type 1 water with the compact, all-in-one Thermo Scientific™ Barnstead™ Smart2Pure™ Water Purification System. This complete system produces 3 or 6 liters of ultrapure water per hour. The Smart2Pure 3 and 6 feature a built-in 6L reservoir, while the Smart2Pure 12 offers the choice of a 30L or 60L reservoir for customizable storage capacity. Dispensing is easy and features variable speed to control flow. The display can be tilted for optimal reading. Position this system on the bench or mount on the wall.

Lasting Economy:

  • Water purification progresses through independent cartridges with Aquastop quick connects for fast replacement.
  • Module 1 offers a combination of pretreatment and the reverse osmosis membrane.
  • Module 2 includes a polishing cartridge that contains high-quality, ultrapure resin for consistent purity and long cartridge life.

Easy-to-Operate:

  • Dispensing is easy and features variable speed to control flow.
  • The display can be tilted for optimal reading.
  • Optional UV bulb and UF ultrafilter are available to customize ultrapure water.

Smart Integrated 6L Reservoir for the Smart2Pure 3 and 6:

  • Constructed with pigment-free materials.
  • Conical bottom outlet for complete draining and efficient cleaning and disinfection.

Smart2Pure 12 Offers Reservoir Options (30L or 60L):

  • Large opening allows easy and effective cleaning by hand.
  • Sterile venting filter/reservoir overflow protects against contamination by microorganisms.
  • Optional CO2 absorber prevents TOC value increases from drawn-in CO2.
  • Polyethylene reservoir is opaque to light.
  • Recirculation pump protects the high purity water from bacterial growth during standstills and maintains the low conductivity value.
  • Wall-mount is optional for simple space-saving.
  • Conical bottom outlet allows for complete draining and efficient cleaning and disinfection. 

Optional Hand Dispenser:

  • Gain increased flexibility by adding a hand dispenser with 3m cord (Part #50138221)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Bacterial retention 99%
Conductivity Type 1: 0.055μS/cm
Bacterial Content <0.01 CFU/mL
Feedwater Connector 3/4 in. NPT
Feed Water Monitoring No
Feedwater Source Tap
Flow Rate 0.6 L/min.
Product Water Type Type 1
Resistivity Type 1: 18.2 Mohm.cm at 25°C
TOC Monitor with UV Intensity Monitoring No
Total Organic Carbon 1 to 5 ppb
Feedwater Pressure 1 to 6 bar
Includes Internal 6L tank with vent filter, RO/pretreatment cartridge,ultrapure polisher cartridge, sterile 0.2μm filter,pressure regulator, UV lamp and UF filter.
Model Smart2Pure 3 UV/UF
Operating Pressure 1 to 6 bar
Particles >0.2µM/mL <1
Permeate performance 3 L/hr. at 10°C
Power Consumption 0.06 kW
RO Flow Rate 3 L/hr.
Width (Metric) 305 mm
Height (Metric) 545 mm
Depth (Metric) 400 mm
Net Weight (Metric) 22 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Frequency 50/60 Hz
Endotoxin Concentration 0.005 EU/mL
Product Type Water Purification System
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.