Learn More
Description
Choose from two sizes of Thermo Scientific™ Barnstead™ TII Storage Reservoirs for your Barnstead TII water system, with a range of features to meet your laboratory application needs.
Specifications
Specifications
| Capacity (Metric) | 60 L |
| Description | Reservoir with UV Lamp and Distribution Pump |
| For Use With (Equipment) | Barnstead TII |
| Type | Reservoir with UV Lamp and Distribution Pump |
| Dimensions (L x W x H) | 18 x 16 x 41 in. (44 x 41 x 104 cm) |
| Length (English) | 18 in. |
| Length (Metric) | 44 cm |
| Width (English) | 16 in. |
| Width (Metric) | 41 cm |
| Height (English) | 41 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.