Learn More
Description
- Low-density polyethylene film
- Secures crime scenes and discourages onlookers
- Features bold, Attention-grabbing lettering for high visibility.
- Printed on bright yellow film for easy identification.
- Helps discourage unauthorized access to restricted areas.
Specifications
Specifications
| Product Type | Sheriff Line Tape |
| Dimensions (L x W) | 4000 ft. x 3 in. |
| Displayed Text | Sheriff Line Do Not Cross |
| Adhesive Type | Non-adhesive |
| Color | Black on Yellow |
| Material | Polyethylene |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
