Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC MetroVac Cordless Hand Vac, CHV-B4, Black, 250W, 3-Speed

Catalog No. 502836130
Encompass

The MetroVac Cordless Hand Vac CHV-B4 is a powerful, portable handheld vacuum designed for professional-grade cleaning. It offers nearly 100 inches of water lift suction power, ideal for quick cleanups, car detailing, and upholstery. This model features a 250W BLDC motor, 3 power levels, and is intended for dry pick-up only.

  • Compact, portable handheld vacuum
  • Powerful suction with nearly 100 in water lift
  • Three power levels: Low, Medium, High
  • Up to 60 minutes run time on low setting
  • 250W BLDC motor
  • Lightweight and easy to maneuver
  • Battery level indicator lights
  • Durable steel construction with a matte black finish
  • HEPA filter removes airborne particles
  • Includes upholstery nozzle, crevice tool, and dust brush
  • Designed for dry pick-up only
  • Made in America

Catalog No. 50-283-6130 Supplier MSC Supplier No. 59380295
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The MetroVac Cordless Hand Vac CHV-B4 is a powerful, portable handheld vacuum designed for professional-grade cleaning. It offers nearly 100 inches of water lift suction power, ideal for quick cleanups, car detailing, and upholstery. This model features a 250W BLDC motor, 3 power levels, and is intended for dry pick-up only.

  • Compact, portable handheld vacuum
  • Powerful suction with nearly 100 in water lift
  • Three power levels: Low, Medium, High
  • Up to 60 minutes run time on low setting
  • 250W BLDC motor
  • Lightweight and easy to maneuver
  • Battery level indicator lights
  • Durable steel construction with a matte black finish
  • HEPA filter removes airborne particles
  • Includes upholstery nozzle, crevice tool, and dust brush
  • Designed for dry pick-up only
  • Made in America

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.