Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Base for Polystyrene Plant Tissue Container
GREENER_CHOICE

Catalog No. 07000962 Shop All Greiner Bio-One Products
Change view
Click to view available options
For Use With (Equipment):
175 mL Containers
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
07-000-962 175 mL Containers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-000-962 Supplier Greiner Bio-One Supplier No. 960177
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Bottom part holders for tissue culture containers.

  • Bottom part base
  • For use with Polystyrene plant tissue culture container (Part No: 960177)

Service Plan

No

Warranty and Services

No

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Clear
Closure Included Closure Included
Closure Material Polystyrene
Description Base for plant tissue container (accessory)
Bottom Shape Flat
Capacity (Metric) 175 mL
Color Clear
Material Polystyrene
Shape Round
Sterility Non-sterile
Type Culture Container
Volume (Metric) Working 150 mL
For Use With (Application) Plant Tissue Culture
For Use With (Equipment) 175 mL Containers
Includes Lid
Height (Metric) 99.6 mm
Diameter (Metric) 52.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.