Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Baseline Web Self-Retracting Lifeline with Steel Rebar

Catalog No. 17103908
Change view
Click to view available options
Material:
Steel, Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17-103-908 Steel, Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-908 Supplier Werner Co. Supplier No. R531007SR
Add to Cart
Add to Cart

Baseline twin leg web self-retracting lifeline with steel rebar.

Robust 7 ft. UHMWPE/polyester web working length.

  • Aluminum housing with swivel top.
  • Steel rebar hook design to fit
  • 4 in. maximum arrest distance
  • Twin leg carabiner adaptor included

Specifications

Webbing Material UHMWPE
Material Steel, Aluminum
For Use With (Application) Fall Protection
For Use With (Equipment) Harnesses
Connector Types Carabiner Adapter, Rebar Hook
Includes Snap Hook, Carabiner
Leg Configuration Dual
Model Baseline
Product Type Self-retracting Lifeline
Certifications/Compliance ANSI z359.14-2021-Class 1,OSHA 29 CFR 1910.140 and 1926.502
Color Black, Blue
Weight (Metric) 3.4 kg
Width (Metric) 21.336 cm
Length (English) 7 ft.
Length (Metric) 2.13 kg
Weight (English) 7.5 lb.
Width (English) 8.4 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.