Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Baseline Web Self-Retracting Lifeline

Catalog No. 17103906
Change view
Click to view available options
Material:
Aluminum, Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17-103-906 Aluminum, Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-906 Supplier Werner Co. Supplier No. R530007
Add to Cart
Add to Cart

Baseline web self-retracting lifeline.

Robust 7 ft. UHMWPE/polyester web working length.

  • Aluminum housing with swivel top.
  • 24 in. maximum arrest distance.
  • Carabiner included.

Specifications

Leg Configuration Single
Webbing Material UHMWPE
Connector Types Snap Hook, Carabiner
For Use With (Equipment) Harnesses
For Use With (Application) Fall Protection
Product Type Self-retracting Lifeline
Includes Snap Hook, Carabiner
Color Black, Blue
Model Baseline
Width (English) 8.4 in.
Certifications/Compliance ANSI z359.14-2021-Class 1,OSHA 29 CFR 1910.140 and 1926.502
Material Aluminum, Steel
Width (Metric) 21.336 cm
Weight (English) 3.5 lb.
Length (English) 7 ft.
Length (Metric) 2.13 kg
Weight (Metric) 1.59 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.