Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Baseline Woven Measurement Tape with Push-Button Retractor
SDPSCI_ED

Catalog No. S00227 Shop All 3B Scientific Products
Change view
Click to view available options
Length (English):
120 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S00227 120 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00227 Supplier 3B Scientific™ Supplier No. 3009559
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Baseline woven measurement tape with push-button retractor - Woven fabric measurement tape is calibrated in inches and centimeters.

  • Measurement tape is housed in protective plastic casing for easy opening and retracting.
  • Woven fabric measurement tape is calibrated in inches and centimeters.
  • Measurement tape has push button retractor.
  • Dimensions: 3 x 0.5 x 3 in.

Specifications

Color Blue
Size 120 in.
Weight (English) 0.3 lb.
Length (English) 120 in.
Product Type Measurement Tape
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.