Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Basic Dissecting Kit: (8 PCS)

Catalog No. 13820093 Shop All Fisherbrand Products
Change view
Click to view available options
Includes:
8 Pcs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
13-820-093 8 Pcs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-820-093
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The best dissecting kits for your needs!

Fisherbrand™ Basic Dissecting Kit: ( 8 PCS)

  • Single fold vinyl case w/ lining
  • 6 in. student Dissecting Scalpel: Standard 1.5 in. Cut Edge
  • 4-1/2 in. Wire Dissecting Scissors-Sharp Point
  • 4-1/2 in. Straight Forceps: Wide Thumb-grip, Round Tip
  • Straight teasing Needle w/ 4 in.Plastic Handle
  • Angular teasing Needle w/ 4 in. Plastic Handle
  • Glass dropper w/ rubber bulb- large Size 5 in.
  • 6 in. hard Plastic ruler

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Product Type Dissection Tool Kit
For Use With (Application) Dissecting Experiments
Includes 8 Pcs
Quantity 8 Pc.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.