Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Microbiological Incubator, 117 L, Stainless Steel, EMD
SCI_ED

Catalog No. S42809 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
117 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S42809 117 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S42809

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

Temperature Range: Ambient +7°C to 75°C

  • Ideal for microbiological incubation and heated storage
  • Maximum temperature 75°C
  • Single set point digital control
  • Inner glass door for minimal disturbance while viewing samples
  • Stackable, no tools or kit required
  • Access port standard
  • Stainless Steel interior
  • 2 year parts and labor warranty
  • cCSAus certified

Certifications

cCSAus

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) Shelf 55 lb.
Capacity (Metric) 117 L
Chamber Material Stainless Steel
Convection Type Gravity
For Use With (Equipment) Perforated Stainless Steel Shelf Part No 150145853
No. of Shelves 2
Plug Type Nema 5-15 US
Temperature Range (Metric) Ambient +7° to 75°C
Type Microbiological Incubator
Temperature Stability At 37°C: ±0.3°C
Temperature Uniformity At 37°C: ±0.8°C
Dimensions (D x W x H) Interior 414 x 464 x 608 mm (16.3 x 18.3 x 23.9 in.)
Dimensions (L x W x H) 565 x 640 x 820 mm (22.2 x 25.2 x 32.3 in.)
Width (English) 25.2 in.
Width (English) Interior 18.3 in.
Width (Metric) 640 mm
Width (Metric) Interior 464 mm
Height (English) 32.3 in.
Height (English) Interior 23.9 in.
Height (Metric) 820 mm
Height (Metric) Interior 608 mm
Depth (English) Interior 16.3 in.
Depth (Metric) Interior 414 mm
Weight (English) 112 lb.
Weight (Metric) 51 kg
Voltage 120 V
Wattage 540 w
Amperage 4.5 A
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.