Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Basic Mini Hot Plate Stirrer

Catalog No. 021061022 Shop All OHAUS Products
Change view
Click to view available options
Top Plate Material:
Ceramic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material
02-106-1022 Ceramic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-106-1022 Supplier OHAUS™ Supplier No. 30392024

missing translation for 'validMainframeMsg'

OHAUS™ Basic Mini Hot Plate Stirrer has an ergonomic design, and boils water in less than 20 minutes

  • New Ergonomic Design
  • Boils 300 mL of water in 18 minutes
  • Ceramic top plate (4 x 4 in.) for even heating surface
  • Supplied with 3-Wire Cord/Plug (72 in.)
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Voltage 120 V
Length (English) 5 in.
Size 12.7 x 12.7 cm
Height (Metric) 15.2 cm
Temperature (Metric) Ambient to 375°C
Temperature (English) 707°F
Ambient Temperature Up to 400°C
Height (English) 6 in.
Frequency 50/60 Hz
Width (Metric) 20.1 cm
Amperage 6 A
Length (Metric) 12.7 cm
Width (English) 7.9 in.
Wattage 585 W
Weight (English) 4 lb.
Weight (Metric) 1.8 kg
Type Stirring Hotplate
Shape Square
Max. Container Size 1 L
Stirring Range 100 to 1200 rpm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.