Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Basic Nuclear Lab Stations
SDPSCI_ED

Catalog No. S48865
Change view
Click to view available options
Diameter (English):
1 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
S48865 1 in.
S46862IBM -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S48865 Supplier Spectrum Techniques Inc Supplier No. PO210S.1
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

The Nuclear Lab Station
Supplied complete with a set of three radioisotope sources which are low activity and exempt from licensing. It also contains an 11-piece absorber set which is stored within the instrument cabinet. A student experiment manual and teacher's guide covering a wide range of laboratory exercises, a serial cable and software is included. The bidirectional interface features counter control from the computer and data collection in computer files.

Essential Nuclear Lab Systems
Includes the absorbers and software, but, does not include sources, lab manuals, or serial cable. This all-inclusive Nuclear Lab Station comes with three radiation sources, an 11-piece absorber set a student experiment manual and guide, computer software and cable.

Fully integrated system is capable of performing many basic nuclear demonstrations.

Designed for high school and junior college level study. Experiments include range of alpha particles, absorption of beta particles, inverse square law, half-life decay, detection efficiency counting statistics, plus much more!

Flexible yet simple

  • Minimum control ensures easy operation
  • Digitally-controlled variable voltage setting allow students to plot the Geiger Plateau

Track results readily on computer screen displays

  • By connecting to an IBM, students can run experiments from a laboratory work station and display data directly on the computer screen
  • Software stores each measurement in a data file
  • Data file can be transferred to a spreadsheet for graphing and presentation

Radioisotopes

  • Individual sealed sources
  • Uncalibrated and exempt from NRC and state licensing
  • Use them to replace older decayed sources or expand your inventory

Disc Sources

  • General purpose uncalibrated check sources
  • Supplied as 1 in. diameter solid discs packages in plastic containers

Specifications

Product Type Disc Source, Po-210 alpha
For Use With (Application) Basic nuclear demonstration
Includes The nuclear lab station, essential nuclear lab systems
Diameter (English) 1 in.
Diameter (Metric) 2.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.