Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Basic Vortex Mixer with US Plug PROMO

Catalog No. 88882011PM Shop All Thermo Scientific Products
Change view
Click to view available options
Orbit:
4 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
88-882-011PM 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 88-882-011PM Supplier Thermo Scientific™ Supplier No. 88882011PM

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Basic Vortex Mixer is the entry level of Vortex mixer family.

  • Digital speed display
  • Continuous and touch modes
  • Convenient speed adjustments by knob control
  • Stable for long-term operations
  • Multiple accessories for different vessels
  • Speed Accuracy: ±5% rpm
TRUSTED_SUSTAINABILITY

Specifications

Orbit 4 mm
Load Bearing Capacity (Metric) 0.5 kg
Speed Range 200 to 3000 rpm
Voltage 100/240 V
Holds Tubes
Certifications/Compliance cCSAus
Plug Type US Plug
Frequency 50/60 Hz
Material ABS
Dimensions (L x W x H) 290 x 270 x 240 mm (11.4 x 10.7 x 9.4 in.)
Length (English) 11.4 in.
Length (Metric) 290 mm
Shipping Weight (English) 14.99 lb.
Shipping Weight (Metric) 6.8 kg
Weight (English) 14.33 lb.
Weight (Metric) 6.5 kg
Display Digital
Includes Rubber Platform
IP Rating IP32
Motor Type DC Motor
No. of Positions 19 Positions
Operating Modes Touch, Continuous
Warranty and Service Offering 2 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.