Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Basix™ Adhesion Microscope Slides
Shop All Fisherbrand Products
Click to view available options
Color:
Blue
Green
Pink
White
Yellow
Corner Style:
45°
90°
Description
- All slides are pre-cleaned, ready-to-use slides (25 x 75 x 1 mm) with a 19 mm permanent labeling tab
- Featuring square (90°) or clipped corners (45° all four corners) and smoothly ground edges
- For use in standard lab applications
- Manufactured in China
- 1 pack = approximately 144 slides
- 1 pack is packaged in 2 boxes of approximately 72 slides per box
- 10 packs = 1 case
Specifications
Specifications
| Length (Metric) | 75 mm |
| No. per Case | 10 Pk. |
| Material | Soda Lime Glass |
| No. per Pack | 144 slides |
| Width (Metric) | 25 mm |
| Color | Blue |
| Coating | Adhesion |
| Corner Style | 45° |
| Height (Metric) | 1 mm |
| Dimensions (L x W) | 75 x 25 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction