Learn More
Description
- All slides are pre-cleaned, ready-to-use slides (25 x 75 x 1 mm) with a 19 mm permanent labeling tab
- Featuring square (90°) or clipped corners (45° all four corners) and smoothly ground edges
- For use in standard lab applications
- Manufactured in China
- 1 pack = approximately 144 slides
- 1 pack is packaged in 2 boxes of approximately 72 slides per box
- 10 packs = 1 case
Specifications
Specifications
| Length (Metric) | 75 mm |
| No. per Case | 10 Pk. |
| Material | Soda Lime Glass |
| No. per Pack | 144 slides |
| Width (Metric) | 25 mm |
| Color | Pink |
| Coating | Adhesion |
| Corner Style | 45° |
| Height (Metric) | 1 mm |
| Dimensions (L x W) | 75 x 25 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.