Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Stainless Steel Utility Carts

Click to view available options
Load Bearing Capacity (English):
300 lb.
400 lb.
600 lb.
Description
Materials
- 304 stainless steel construction with a polished No. 4 finish
- (4) Bolt on casters, 2 swivel and 2 rigid, for superior tracking
- Tubular handle with smooth radius bend
Overall Dimensions
- MXA124-S5: 30.5L x 18W x 35H in.
- MXA236-S5: 42.5L x 24W x 35H in.
- MXA348-S5: 54.5L x 30W x 35H in.
Shelf Dimensions
- MXA124-S5: 24L x 18W in.
- MXA236-S5: 36L x 24W in.
- MXA348-S5: 48L x 30W in.
Capacity
- MXA124-S5: 300 lb.
- MXA236-S5: 400 lb.
- MXA348-S5: 600 lb.
Specifications
Specifications
Product Type | Laboratory Cart |
Color | Silver |
Dimensions (L x W x H) | 30.5 x 18 x 35 in. |
Load Bearing Capacity (English) | 300 lb. |
Load Bearing Capacity (Metric) | 136 kg |
Material | Stainless Steel |
No. of Shelves | 3 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction