Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Basix™ Polystyrene Serological Pipets PROMO

Catalog No. 14955236W25 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Orange
Purple
Red
Volume (Metric):
5 mL
10 mL
25 mL
50 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Volume (Metric)
14-955-236W25 Purple 50 mL
14-955-233W25 Blue 5 mL
14-955-234W25 Orange 10 mL
14-955-235W25 Red 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 14-955-236W25

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Color-coded sterile pipets with graduated divisions.

  • Made from polystyrene
  • Individually wrapped with paper and plastic
  • Available in capacities from 1 mL to 50 mL
  • Pyrogen free

Specifications

Material Polystyrene
Sterility Sterile
Graduated Yes
Graduations 5/10
Packaging Type Plastic/Paper
Color Purple
Volume (Metric) 50 mL
Type Serological Pipet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.