Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Basix™ Polystyrene Serological Pipets

Catalog No. 14955231 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
Graduations:
1/10
2/10
5/10
Color:
Blue
Green
Orange
Purple
Red
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations Color
14-955-231 1 mL 1/10 Yellow
14-955-232 2 mL 1/10 Green
14-955-233 5 mL 1/10 Blue
14-955-234 10 mL 1/10 Orange
14-955-235 25 mL 2/10 Red
14-955-236 50 mL 5/10 Purple
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 14-955-231
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Color-coded sterile pipets with graduated divisions

  • Made from polystyrene
  • Individually wrapped with paper and plastic
  • Available in capacities from 1mL to 50mL
  • Pyrogen free

Specifications

Aspirator Plug 1mL
Material Polystyrene
Sterility Sterile
Graduated Yes
Graduations 1/10
Packaging Type Plastic/Paper
Color Yellow
Volume (Metric) 1 mL
Type Serological Pipet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.