Learn More
Description
- Made from polystyrene
- Individually wrapped with paper and plastic
- Available in capacities from 1mL to 50mL
- Pyrogen free
Specifications
Specifications
| Material | Polystyrene |
| Sterility | Sterile |
| Graduated | Yes |
| Graduations | 2/10 |
| Packaging Type | Plastic/Paper |
| Color | Red |
| Volume (Metric) | 25 mL |
| Type | Serological Pipet |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.