Learn More
Marketlab, Inc. Basket with Handle
Description
- Constructed from 100% polypropylene for durability and resistance to soiling
- Features a durable molded handle designed for comfortable carrying and handling
- Practical construction supports convenient use in everyday applications
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Closure Type | None |
| Color | Red |
| Disposable | Reusable |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Dimensions (L x W) | 19.25 x 13.25 in. |
| Length (English) | 19.25 in. |
| Width (English) | 13.25 in. |
| Product Type | Shopping Basket |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.