Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Energizer Standard Battery, D Size, Alkaline, 1.5V, Flat Contact

Catalog No. 502834817
Encompass

This standard D-sized alkaline battery is designed for reliable power in a variety of applications. It features a 1.5V nominal voltage and flat terminals, making it suitable for devices requiring consistent and long-lasting energy.

  • Disposable battery type
  • D size for common applications
  • Alkaline chemistry for reliable performance
  • 1.5V nominal voltage
  • Flat terminal style for secure connections
  • Conforms to IEC and ANSI standards
  • Cylindrical shape
  • Operates in temperatures from -18°C to 55°C
  • Has a shelf life of 10 years at 21°C
  • Contains no added mercury or cadmium

Catalog No. 50-283-4817 Supplier MSC Supplier No. 92797042
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This standard D-sized alkaline battery is designed for reliable power in a variety of applications. It features a 1.5V nominal voltage and flat terminals, making it suitable for devices requiring consistent and long-lasting energy.

  • Disposable battery type
  • D size for common applications
  • Alkaline chemistry for reliable performance
  • 1.5V nominal voltage
  • Flat terminal style for secure connections
  • Conforms to IEC and ANSI standards
  • Cylindrical shape
  • Operates in temperatures from -18°C to 55°C
  • Has a shelf life of 10 years at 21°C
  • Contains no added mercury or cadmium

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.