Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Energizer Alkaline Battery, AA, 1.5 V, Flat Contact

Catalog No. 502835284
Encompass

The Energizer EN91 is a reliable AA alkaline battery designed for a wide range of devices. Featuring a nominal voltage of 1.5 V and a typical weight of 23.0 grams, this battery offers consistent performance. It is built to operate efficiently across a broad temperature range, from -18°C to 55°C, and boasts a shelf life of 10 years.

  • Disposable design for convenient use
  • Standard AA battery size
  • Alkaline chemistry (Zinc-Manganese Dioxide)
  • 1.5 V nominal voltage for reliable power
  • Flat contact terminal for secure connections
  • Wide operating temperature range of -18°C to 55°C
  • Typical weight of 23.0 grams
  • Long shelf life of 10 years at 21°C
  • No added mercury or cadmium for environmental consideration

Catalog No. 50-283-5284 Supplier MSC Supplier No. 73051666
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The Energizer EN91 is a reliable AA alkaline battery designed for a wide range of devices. Featuring a nominal voltage of 1.5 V and a typical weight of 23.0 grams, this battery offers consistent performance. It is built to operate efficiently across a broad temperature range, from -18°C to 55°C, and boasts a shelf life of 10 years.

  • Disposable design for convenient use
  • Standard AA battery size
  • Alkaline chemistry (Zinc-Manganese Dioxide)
  • 1.5 V nominal voltage for reliable power
  • Flat contact terminal for secure connections
  • Wide operating temperature range of -18°C to 55°C
  • Typical weight of 23.0 grams
  • Long shelf life of 10 years at 21°C
  • No added mercury or cadmium for environmental consideration

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.