Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Energizer Battery, Lithium/Iron Disulfide, AAA, 1.5 V, 1200 mAh

Catalog No. 502835297
Encompass

The Energizer L92 Ultimate Lithium AAA battery is a high-performance cylindrical lithium battery designed for various applications. It features Lithium/Iron Disulfide (Li/FeS2) chemistry, providing reliable 1.5 V power. With a typical capacity of 1200 mAh, these disposable batteries offer a long-lasting power solution.

  • Cylindrical lithium classification
  • Lithium/Iron Disulfide (Li/FeS2) chemical system
  • AAA battery size
  • 1.5 V nominal voltage
  • Approximately 1200 mAh capacity
  • Disposable design
  • Button terminal style
  • IEC-FR03 designation
  • Wide operating temperature range of -40°C to 60°C
  • Long shelf life of 25 years

Catalog No. 50-283-5297 Supplier MSC Supplier No. 29737582
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The Energizer L92 Ultimate Lithium AAA battery is a high-performance cylindrical lithium battery designed for various applications. It features Lithium/Iron Disulfide (Li/FeS2) chemistry, providing reliable 1.5 V power. With a typical capacity of 1200 mAh, these disposable batteries offer a long-lasting power solution.

  • Cylindrical lithium classification
  • Lithium/Iron Disulfide (Li/FeS2) chemical system
  • AAA battery size
  • 1.5 V nominal voltage
  • Approximately 1200 mAh capacity
  • Disposable design
  • Button terminal style
  • IEC-FR03 designation
  • Wide operating temperature range of -40°C to 60°C
  • Long shelf life of 25 years

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.