Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Duracell Standard Battery, AAA, Alkaline, 1.5V, 144 Pack

Catalog No. 502835012
Encompass

This standard battery is an alkaline AAA cell, designed for various electronic devices. It provides reliable power and is supplied in a convenient pack of 144 batteries.

  • Battery type: Standard battery
  • Battery size: AAA
  • Battery chemistry: Alkaline
  • Voltage: 1.5V
  • Pack quantity: 144
  • Disposable
  • Meets ANSI: 24A standards
  • Dimensions: 1.752 in height, 0.4130 in width
  • Quantum series
  • Country of origin: Belgium

Catalog No. 50-283-5012 Supplier MSC Supplier No. 40941742
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This standard battery is an alkaline AAA cell, designed for various electronic devices. It provides reliable power and is supplied in a convenient pack of 144 batteries.

  • Battery type: Standard battery
  • Battery size: AAA
  • Battery chemistry: Alkaline
  • Voltage: 1.5V
  • Pack quantity: 144
  • Disposable
  • Meets ANSI: 24A standards
  • Dimensions: 1.752 in height, 0.4130 in width
  • Quantum series
  • Country of origin: Belgium

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.