Learn More
Battery Bank Button-Type Batteries
Specifications
Specifications
| Product Type | Lithium Battery |
| Rechargeable | No |
| Material | Lithium Poly Carbon Monofluoride |
| Cell Type | Coin |
| For Use With (Equipment) | For calculators, cameras, compact, low-Power consuming cordless appliances, electronic watches, memory back-up in all type of devices |
| Temperature (English) Range | -22°F +176°F |
| Temperature (Metric) Range | -30°C to +80°C |
| Height (English) | 0.11 in. |
| Height (Metric) | 3 mm |
| Diameter (English) | 0.9 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.