Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Battery Bank Energizer Batteries

Catalog No. 19009782
Encompass_Preferred
Change view
Click to view available options
Battery Type:
9 V
C
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Battery Type
19-009-782 C
19-009-784 9 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-009-782 Supplier Battery Bank Supplier No. EN93
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is not returnable. View return policy

Specifications

Product Type Energizer Battery
Battery Type C
Rechargeable No
Material Alkaline Zinc-Manganese Dioxide
Certifications/Compliance ANSI-15A, IEC-LR6
For Use With (Application) For industries
Temperature (English) Range -22°F +176°F
Temperature (Metric) Range -30°C to +80°C
Height (English) 1.96 in.
Height (Metric) 49.78 mm
Diameter (English) 1.03 in.
Diameter (Metric) 26.16 mm
Weight (English) 2.3 oz.
Weight (Metric) 0.06 kg
Voltage 1.5 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.