Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cylindrical Battery Jars
SCI_ED

Catalog No. S33009
Change view
Click to view available options
Capacity (English):
128 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
S33009 128 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S33009 Supplier Variety Glass Supplier No. 618128

Observe reactions or specimens!

Multipurpose, cylindrical jars for storage, baths, and specimens, featuring a ground glass rim. Suited for any application where contents must be observed.

Specifications

Capacity (Metric) 3785 mL
Capacity (English) 128 oz.
Diameter (English) 6 in.
For Use With (Application) Storage, Baths, and Specimens, Featuring a Ground Glass Rim
Includes Ground Glass Rim
Material Glass
Shape Round
Height (Metric) 20.3 cm
Product Type Jar
Height (English) 8 in.
Diameter (Metric) 15.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.