Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ ACT™ Battery Powered Crimping/Decapping Tool
SDP

Catalog No. 02913056 Shop All DWK Life Sciences Products
Change view
Click to view available options
Size:
8 mm
11 mm
13 mm
20 mm
Type:
Electronic Crimper
Electronic Crimper (Flip-off)
Electronic Decapper
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Type
02-913-056 13 mm Electronic Decapper
02-913-054 8 mm Electronic Crimper
02-913-055 13 mm Electronic Crimper
02-913-057 13 mm Electronic Crimper (Flip-off)
02-913-058 11 mm Electronic Crimper
02-913-059 11 mm Electronic Decapper
02-913-060 20 mm Electronic Crimper
02-913-061 20 mm Electronic Decapper
02-913-062 20 mm Electronic Crimper (Flip-off)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 02-913-056 Supplier DWK Life Sciences Supplier No. W225814
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

DWK Battery Powered Crimpers and Decappers fit standard laboratory vials and seals with aluminum or two-part aluminum/steel caps.

  • Powerful motor with a fast cycle
  • Convenient LCD Screen on top of unit to adjust crimp
  • Long lasting battery with Lithium Ion technology – up to 800 crimps per charge
  • Advanced charging system including warning light when recharging is necessary
  • Can be operated while charging
TRUSTED_SUSTAINABILITY

Specifications

Compatible Storage Tubes Tubes with 13 mm Crimp Caps
Height (Metric) 184.15 mm
Length (Metric) 107.95 mm
No. per Pack 1/Ea.
Operation Automated
Type Electronic Decapper
Size 13 mm
For Use With (Application) Decapping
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.