Learn More
DWK Life Sciences WHEATON™ ACT™ Battery Powered Crimping/Decapping Tool
Shop All DWK Life Sciences Products

Description
- Powerful motor with a fast cycle
- Convenient LCD Screen on top of unit to adjust crimp
- Long lasting battery with Lithium Ion technology – up to 800 crimps per charge
- Advanced charging system including warning light when recharging is necessary
- Can be operated while charging
Specifications
Specifications
| Compatible Storage Tubes | Tubes with 11 mm Crimp Caps |
| Height (Metric) | 184.15 mm |
| Length (Metric) | 107.95 mm |
| No. per Pack | 1/Ea. |
| Operation | Automated |
| Type | Electronic Crimper |
| Size | 11 mm |
| For Use With (Application) | Crimping |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.