Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Battery Powered Hydraulic Fork Lift with Hand Control
GSA_VASDP

Catalog No. 22444177 Shop All Mopec Products
Change view
Click to view available options
Length (English):
80.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
22-444-177 80.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-177 Supplier Mopec Supplier No. JD405
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use a simple hand control to provide variable forward and reverse speeds. Mopec™ Battery Powered Hydraulic Fork Lift with Hand Control provides both propulsion and lifting through a battery powered system.

  • All stainless steel construction
  • Roller rack system
  • Accommodates JC101- 27 in. body trays

Warranty and Services

1 Year Warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Cadaver Lift
Description Hydraulic Fork Lift with Hand Control
Product Line Lifts
Length (English) 80.25 in.
Length (Metric) 203 cm
Width (Metric) 31.25 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.