Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco Products Baume Plastic Hydrometer

Catalog No. 04500059
Change view
Click to view available options
Baume Range:
0 to 12°
19 to 31°
29 to 41°
49 to 61°
59 to 71°
9 to 21°
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Baume Range
04-500-059 0 to 12°
04-500-367 9 to 21°
04-500-366 19 to 31°
04-500-181 29 to 41°
04-500-005 49 to 61°
04-500-184 59 to 71°
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 04-500-059 Supplier Thermco Products Supplier No. ACC8501PC
Add to Cart
Add to Cart

Baume plastic hydrometers are fabricated from polycarbonate (PC) which makes the instrument shatter-proof, while offering glass-like clarity for ease of reading.

  • Divisions: 0.2°
  • Length: 250 mm

Specifications

Type Baume Hydrometer
Length (Metric) 250 mm
Baume Range 0 to 12°
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.