Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Baumgartner Needle Holder

Catalog No. 21124836 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
5 in.
5.5 in.
7 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-836 7 in.
21-124-832 5 in.
21-124-833 5.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21-124-836 Supplier Surgical Design™ Supplier No. FG20307
Add to Cart
Add to Cart

Baumgartner needle holder provides secure needle control for precise suturing in surgical, dental, veterinary, and postmortem settings.

  • Compact, balanced design ideal for fine to medium suturing
  • Cross-serrated jaws provide a secure, non-slip needle grip
  • Ratcheted locking mechanism ensures controlled, stable tension
  • Short shanks enhance maneuverability in tight or delicate spaces
  • Made from high-quality surgical stainless steel
  • Corrosion-resistant, autoclavable, and fully reusable
  • Suitable for general surgery, oral surgery, veterinary work, and autopsy/postmortem suturing applications

Specifications

Product Type Needle Holder Driver
Autoclavable Autoclavable
Color Silver
Material Stainless Steel
Latex Free Yes
Style Cross-Serrated Jaw
Length (English) 7 in.
Length (Metric) 17.8 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.